Zoro Homepage

91-04 FORD/MERC/MITSU/OLDS 3.5/3.8L

  • Mfr # 71685

  • Zoro # G602151312


product price: $12.85
/ea

Key Features

Material
EPDM
Finish
Black
Color
Black
Inside Dia.
19/32",19/32"
Trunk Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71685
Zoro #
G602151312
UPC #
38244243037
Country of Origin
Unknown

Dimensions

Inside Dia.
19/32",19/32"
Trunk Height
6 in
End 1 Inside Diameter
19/32 in
End 2 Inside Diameter
19/32 in

Details

Material
EPDM
Finish
Black
Color
Black
Hose Type
Single I.D. Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.