91-95 Cadillac/Dodge/Plymouth 3.0/4.9L Radiator Hose, 71526
Mfr # 71526
Zoro # G2113718
product price:Â $18.85
/eaKey Features
Color
Black
Material
EPDM
Type
Single I.D. Hose
Inside Dia.
End 1: 1-7/16 in; End 2: 1-1/2 in
End 1 Inside Diameter
1 7/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71526
Zoro #
G2113718
UPC #
38244142460
Country of Origin
Unknown
Dimensions
Inside Dia.
End 1: 1-7/16 in; End 2: 1-1/2 in
End 1 Inside Diameter
1 7/16 in
Trunk Height
8 1/4 in
End 2 Inside Diameter
1 1/2 in
End 2 Outside Diameter
1 7/8 in
End 1 Outside Diameter
1 13/16 in
Details
Color
Black
Material
EPDM
Type
Single I.D. Hose
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.