Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

91-99 TOYOTA 1.5L

  • Mfr # 71616

  • Zoro # G902151432


product price: $19.65
/ea

Key Features

Color
Black
Material
EPDM
Finish
Black
Inside Dia.
1 1/16",1 1/16"
End 1 Inside Diameter
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71616
Zoro #
G902151432
UPC #
38244159611
Country of Origin
Unknown

Dimensions

Inside Dia.
1 1/16",1 1/16"
End 1 Inside Diameter
1 1/16 in
Trunk Height
17 in
End 2 Inside Diameter
1 1/16 in

Details

Color
Black
Material
EPDM
Finish
Black
Hose Type
Single I.D. Hose

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.