Zoro Homepage

92-05 Lexus Toyota Balancer, Pb1174N

  • Mfr # PB1174N

  • Zoro # G4407622


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.087 in
Overall Outside Diameter
8.465 in
Outer Ring Material
Cast Iron
Timing Marks
Yes
Pulley 1 Number Of Grooves
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1174N
Zoro #
G4407622
UPC #
9317010017937
Country of Origin
Unknown

Dimensions

Overall Width
2.087 in
Overall Outside Diameter
8.465 in
Ring Width
1.693 in
Pulley 1 Outside Diameter
5.709 in
Nose Outside Diameter
55.00 mm

Details

Outer Ring Material
Cast Iron
Timing Marks
Yes
Pulley 1 Number Of Grooves
6 mm
Pulley 1 Type
Serpentine
Bolt Hole Quantity
2
Crank Bore
34.98 mm
Number of Integrated Pulleys
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.