Zoro Homepage

92-93 Chevrolet 5.7L Poly Rib Belt, 6060673

  • Mfr # 6060673

  • Zoro # G8928170


product price: $51.09
/ea

Key Features

Outside Length
68.26"
Top Width
0.82"
Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Standards
SAE J1459, SAE J2432
Material
EPDM, Aramid Reinforced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6060673
Zoro #
G8928170
UPC #
36687747020
Country of Origin
Unknown

Dimensions

Outside Length
68.26"
Top Width
0.82"
Effective Length
67.25
Rib Depth
Standard

Details

Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Standards
SAE J1459, SAE J2432
Material
EPDM, Aramid Reinforced
Color
Black
Type
Straight Rib, Double Sided
Rib Quantity
6
Outside Circumference
1733.81 mm
Cross Section
Double Sided K-Section
Minimum Operating Temperature
-45 F
Maximum Operating Temperature
212 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.