92-97 Honda 1.5/1.6L Heater Hose, 87866
Mfr # 87866
Zoro # G6858891
product price: $20.95
/eaKey Features
Material
EPDM
Color
Black
Inside Dia.
5/8",5/8"
Hose Type
Single I.D. Hose
End 1 Inside Diameter
5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87866
Zoro #
G6858891
UPC #
36687663504
Country of Origin
Unknown
Dimensions
Inside Dia.
5/8",5/8"
End 1 Inside Diameter
5/8 in
Trunk Height
14 1/2 in
End 2 Inside Diameter
5/8 in
Details
Material
EPDM
Color
Black
Hose Type
Single I.D. Hose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.