Zoro Homepage

93-03 Acura/Honda/Isuzu 3.2/3.5L

  • Mfr # 87748

  • Zoro # G300630836


product price: $17.15
/ea

Key Features

Material
EPDM
Color
Black
Inside Dia.
5/8",3/4"
End 2 Inside Diameter
3/4 in
Hose Type
Dual I.D. Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87748
Zoro #
G300630836
UPC #
38244947645
Country of Origin
Unknown

Dimensions

Inside Dia.
5/8",3/4"
End 2 Inside Diameter
3/4 in
End 1 Inside Diameter
5/8 in
Trunk Height
7 in

Details

Material
EPDM
Color
Black
Hose Type
Dual I.D. Hose

Description

93-03 Acura/Honda/Isuzu 3.2/3.5L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.