
94-09 HYUNDAI/MERC/NISSAN 2.7/3.0/3.3L
Mfr # 71751
Zoro # G002151356
product price: $25.15
/eaKey Features
Color
Black
Finish
Black
Material
EPDM
Inside Dia.
1 5/16",1 5/16"
Hose Type
Single I.D. Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71751
Zoro #
G002151356
UPC #
038244355860
Country of Origin
Unknown
Dimensions
Inside Dia.
1 5/16",1 5/16"
End 2 Inside Diameter
1 5/16 in
Trunk Height
19 in
End 1 Inside Diameter
1 5/16 in
Details
Color
Black
Finish
Black
Material
EPDM
Hose Type
Single I.D. Hose
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.