Zoro Homepage

94-95 CHEVROLET/GMC 4.3L

  • Mfr # 86114

  • Zoro # G202149412


product price: $15.59
/ea

Key Features

Color
Black
Material
EPDM
Inside Dia.
5/8",23/32"
Hose Type
Dual I.D. Hose
End 1 Inside Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86114
Zoro #
G202149412
UPC #
38244244447
Country of Origin
Unknown

Dimensions

Inside Dia.
5/8",23/32"
End 1 Inside Diameter
5/8 in
Trunk Height
17 in
End 2 Inside Diameter
23/32 in

Details

Color
Black
Material
EPDM
Hose Type
Dual I.D. Hose

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.