Zoro Homepage

94-96-06-10 BUICK-CADILLAC-CHEV-HYUNDAI

  • Mfr # 72443

  • Zoro # G502151665


product price: $25.45
/ea

Key Features

Finish
Black
Material
EPDM
Color
Black
Inside Dia.
1 11/32",1 11/32"
End 2 Outside Diameter
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72443
Zoro #
G502151665
UPC #
36687769053
Country of Origin
Unknown

Dimensions

Inside Dia.
1 11/32",1 11/32"
End 2 Outside Diameter
1 11/16 in
End 2 Inside Diameter
1 11/32 in
Trunk Height
18 1/2 in
End 1 Outside Diameter
1 11/16 in
End 1 Inside Diameter
1 11/32 in

Details

Finish
Black
Material
EPDM
Color
Black
Hose Type
Single I.D. Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.