Zoro Homepage

94-96 Buick/Cadillac/Chev 4.3/5.7L Radiator Hose, 71703

  • Mfr # 71703

  • Zoro # G2133108


product price: $33.15
/ea

Key Features

Color
Black
Material
EPDM
Type
Single I.D. Hose
Inside Dia.
1-9/32 in
Trunk Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71703
Zoro #
G2133108
UPC #
38244243211
Country of Origin
Unknown

Dimensions

Inside Dia.
1-9/32 in
Trunk Height
23 in
End 2 Inside Diameter
1 9/32 in
End 1 Inside Diameter
1 9/32 in

Details

Color
Black
Material
EPDM
Type
Single I.D. Hose
Contains Protective Sleeve
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.