Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

94-97 Ford 5.8L Radiator Hose, 71732

  • Mfr # 71732

  • Zoro # G2154132


product price: $34.85
/ea

Key Features

Material
EPDM
Color
Black
Type
Single I.D. Hose
Inside Dia.
1-23/32 in
End 1 Inside Diameter
1 23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71732
Zoro #
G2154132
UPC #
38244355556
Country of Origin
Unknown

Dimensions

Inside Dia.
1-23/32 in
End 1 Inside Diameter
1 23/32 in
End 2 Inside Diameter
1 23/32 in
Trunk Height
19 in

Details

Material
EPDM
Color
Black
Type
Single I.D. Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.