Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

94-97 Ford/Mercury 4.6L Heater Hose, 88397

  • Mfr # 88397

  • Zoro # G8545009


product price: $25.49
/ea

Key Features

Color
Black
Material
EPDM
Inside Dia.
23/32",23/32"
End 2 Inside Diameter
23/32 in
End 1 Inside Diameter
23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88397
Zoro #
G8545009
UPC #
38244947959
Country of Origin
Unknown

Dimensions

Inside Dia.
23/32",23/32"
End 2 Inside Diameter
23/32 in
End 1 Inside Diameter
23/32 in
Trunk Height
8 in

Details

Color
Black
Material
EPDM
Contains Protective Sleeve
Yes
Hose Type
Single I.D. Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.