94-99 Acura-Honda 2.2-2.3L Heater Hose, 87888

  • Mfr # 87888

  • Zoro # G8547711


original price:  $17.39 , new price: $16.99 , 2 percent off
new price:  $16.99
/ea

Key Features

Color
Black
Material
EPDM
Inside Dia.
5/8",5/8"
End 2 Inside Diameter
5/8 in
End 1 Inside Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87888
Zoro #
G8547711
UPC #
889275424854
Country of Origin
Unknown

Dimensions

Inside Dia.
5/8",5/8"
End 2 Inside Diameter
5/8 in
End 1 Inside Diameter
5/8 in
Trunk Height
14 in
End 2 Outside Diameter
15/16 in
End 1 Outside Diameter
15/16 in

Details

Color
Black
Material
EPDM
Hose Type
Single I.D. Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.