94-99 Buick/Honda/Isuzu/Olds2.2/2.3/3.1L Radiator Hose, 70195

  • Mfr # 70195

  • Zoro # G2109524


product price:  $8.15
/ea

Key Features

Material
EPDM
Color
Black
Type
Single I.D. Hose
Inside Dia.
3/4 in
End 1 Inside Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70195
Zoro #
G2109524
UPC #
38244132874
Country of Origin
Unknown

Dimensions

Inside Dia.
3/4 in
End 1 Inside Diameter
3/4 in
Trunk Height
6 1/2 in
End 2 Inside Diameter
3/4 in

Details

Material
EPDM
Color
Black
Type
Single I.D. Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.