Zoro Homepage

95-02 Ford/Mercury 2.5L Radiator Hose, 71836

  • Mfr # 71836

  • Zoro # G2108118


product price: $50.15
/ea

Key Features

Color
Black
Material
EPDM
Type
Branched Hose
Inside Dia.
End 1: 1-3/16 in; End 2: 1-1/4 in; End 3: 1-3/16 in; End 4: 3/8 in
Trunk Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71836
Zoro #
G2108118
UPC #
38244720859
Country of Origin
Unknown

Dimensions

Inside Dia.
End 1: 1-3/16 in; End 2: 1-1/4 in; End 3: 1-3/16 in; End 4: 3/8 in
Trunk Height
19 in
End 2 Inside Diameter
1 1/4 in
End 2 Outside Diameter
9/16 in
End 1 Outside Diameter
17/32 in
End 3 Inside Diameter
1 3/16 in
End 1 Inside Diameter
1 3/16 in
End 4 Inside Diameter
3/8 in

Details

Color
Black
Material
EPDM
Type
Branched Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.