Zoro Homepage

95-04 INTERNATIONAL/NAVISTAR 7.3L

  • Mfr # 89115

  • Zoro # G602156645


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Belt Type
Serpentine
Max Belt Width - Belt Tensioners and Tension Pulleys
08 Rib
Groove Quantity
8
Number of Bearings
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89115
Zoro #
G602156645
UPC #
36687836878
Country of Origin
Unknown

Dimensions

Max Belt Width - Belt Tensioners and Tension Pulleys
08 Rib
Bearing Width
28 mm
Bearing Inner Diameter 1
17 mm

Details

Material
Steel
Belt Type
Serpentine
Groove Quantity
8
Number of Bearings
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.