Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

95-97 Ford/Mazda 3L

  • Mfr # 87734

  • Zoro # G700552646


product price: $31.05
/ea

Key Features

Color
Black
Material
EPDM
Inside Dia.
19/32",19/32"
End 1 Inside Diameter
19/32 in
End 2 Inside Diameter
19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87734
Zoro #
G700552646
UPC #
38244721115
Country of Origin
Unknown

Dimensions

Inside Dia.
19/32",19/32"
End 1 Inside Diameter
19/32 in
End 2 Inside Diameter
19/32 in
Trunk Height
15 in

Details

Color
Black
Material
EPDM
Hose Type
Single I.D. Hose
Contains Protective Sleeve
Yes

Description

95-97 Ford/Mazda 3L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.