96-00 Infiniti-Nissan 3.3L Belt Tensioner, 89511

  • Mfr # 89511

  • Zoro # G8970432


product price:  $66.85
/ea

Key Features

Material
Steel
Max Belt Width - Belt Tensioners and Tension Pulleys
05 Rib
Belt Type
Serpentine
Groove Quantity
5
Bearing Width
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89511
Zoro #
G8970432
UPC #
36687782946
Country of Origin
Unknown

Dimensions

Max Belt Width - Belt Tensioners and Tension Pulleys
05 Rib
Bearing Width
12 mm
Bearing Inner Diameter 1
12 mm

Details

Material
Steel
Belt Type
Serpentine
Groove Quantity
5
Number of Bearings
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.