96-02 Chevrolet-Gmc 5.0-5.7L Radiator Hose, 72724
Mfr # 72724
Zoro # G2117504
product price: $22.85
/eaKey Features
Material
EPDM
Color
Black
Type
Single I.D. Hose
Inside Dia.
1-9/32 in
End 2 Outside Diameter
1 21/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72724
Zoro #
G2117504
UPC #
36687874207
Country of Origin
Unknown
Dimensions
Inside Dia.
1-9/32 in
End 2 Outside Diameter
1 21/32 in
Trunk Height
23 1/2 in
End 2 Inside Diameter
1 9/32 in
End 1 Outside Diameter
1 21/32 in
End 1 Inside Diameter
1 9/32 in
Details
Material
EPDM
Color
Black
Type
Single I.D. Hose
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.