Zoro Homepage

96-04 Ford 4.6L Radiator Hose, 71941

  • Mfr # 71941

  • Zoro # G2124699


product price: $32.29
/ea

Key Features

Color
Black
Material
EPDM
Type
Branched Hose
Inside Dia.
End 1: 1-15/32 in; End 2: 1-11/16 in; End 3: 31/32 in
End 3 Inside Diameter
31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71941
Zoro #
G2124699
UPC #
36687076182
Country of Origin
Unknown

Dimensions

Inside Dia.
End 1: 1-15/32 in; End 2: 1-11/16 in; End 3: 31/32 in
End 3 Inside Diameter
31/32 in
Trunk Height
15 in
End 2 Inside Diameter
1 11/16 in
End 1 Inside Diameter
1 15/32 in

Details

Color
Black
Material
EPDM
Type
Branched Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.