Zoro Homepage

96-05 CHEV/GMC/ISUZU/OLDSMOBILE 4.3L

  • Mfr # 71878

  • Zoro # G802151907


product price: $30.69
/ea

Key Features

Color
Black
Material
EPDM
Finish
Black
Inside Dia.
1 5/16",1 5/16"
Contains Protective Sleeve
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71878
Zoro #
G802151907
UPC #
38244697724
Country of Origin
Unknown

Dimensions

Inside Dia.
1 5/16",1 5/16"
End 1 Inside Diameter
1 5/16 in
Trunk Height
21 in
End 2 Inside Diameter
1 5/16 in

Details

Color
Black
Material
EPDM
Finish
Black
Contains Protective Sleeve
Yes
Hose Type
Single I.D. Hose
Contains Heat Shield
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.