96-09 Chevrolet-Gmc-Suzuki 1.8-2.0-2.3L Tension Pulley, 89099
Mfr # 89099
Zoro # G2669043
product price:Â $23.89
/eaKey Features
Material
Steel
Belt Type
Serpentine
Max Belt Width - Belt Tensioners and Tension Pulleys
05 Rib
Bearing Inner Diameter 1
17 mm
Flat
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
89099
Zoro #
G2669043
UPC #
36687685506
Country of Origin
Unknown
Dimensions
Max Belt Width - Belt Tensioners and Tension Pulleys
05 Rib
Bearing Inner Diameter 1
17 mm
Bearing Width
12 mm
Details
Material
Steel
Belt Type
Serpentine
Flat
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.