Zoro Homepage

97-00 Buick/Oldsmobile 3.8L Heater Hose, 88407

  • Mfr # 88407

  • Zoro # G6861597


product price: $16.49
/ea

Key Features

Color
Black
Material
EPDM
Inside Dia.
23/32",23/32"
Trunk Height
15 in
End 1 Inside Diameter
23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88407
Zoro #
G6861597
UPC #
36687076977
Country of Origin
Unknown

Dimensions

Inside Dia.
23/32",23/32"
Trunk Height
15 in
End 1 Inside Diameter
23/32 in
End 2 Inside Diameter
23/32 in

Details

Color
Black
Material
EPDM
Hose Type
Single I.D. Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.