Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

97-01 Honda 2.0L Balancer, Pb1577N

  • Mfr # PB1577N

  • Zoro # G4388479


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.457 in
Crank Bore
1.103 in
Nose Outside Diameter
41 mm
Pulley 1 Type
Serpentine
Pulley 2 Type
Serpentine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1577N
Zoro #
G4388479
UPC #
9317010010686
Country of Origin
Unknown

Dimensions

Overall Width
2.457 in
Nose Outside Diameter
41 mm
Ring Width
35.7 mm
Overall Outside Diameter
168 mm

Details

Crank Bore
1.103 in
Pulley 1 Type
Serpentine
Pulley 2 Type
Serpentine
Timing Marks
Yes
Outer Ring Material
Cast Iron
Number of Integrated Pulleys
3
Pulley 1 Number Of Grooves
4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.