Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

97-03 FORD/LINC 5.4L

  • Mfr # 71964

  • Zoro # G002467327


product price: $49.49
/ea

Key Features

Material
EPDM
Color
Black
Type
Branched Hose
Inside Dia.
End 1: 1-3/4 in; End 2: 1-3/4 in; End 3: 1 in; End 4: 3/4 in
End 3 Inside Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71964
Zoro #
G002467327
UPC #
36687117038
Country of Origin
Unknown

Dimensions

Inside Dia.
End 1: 1-3/4 in; End 2: 1-3/4 in; End 3: 1 in; End 4: 3/4 in
End 3 Inside Diameter
1 in
End 5 Inside Diameter
3/4 in
Trunk Height
19 in
End 2 Inside Diameter
1 3/4 in
End 4 Inside Diameter
3/4 in
End 1 Inside Diameter
1 3/4 in

Details

Material
EPDM
Color
Black
Type
Branched Hose
Contains Protective Sleeve
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.