Zoro Homepage

97-04 Ford 4.2L Radiator Hose, 71899

  • Mfr # 71899

  • Zoro # G2147430


product price: $50.89
/ea

Key Features

Material
EPDM
Color
Black
Type
Branched Hose
Inside Dia.
End 1: 1-3/4 in; End 2: 1-3/4 in; End 3: 31/32 in
End 3 Inside Diameter
31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71899
Zoro #
G2147430
UPC #
38244947287
Country of Origin
Unknown

Dimensions

Inside Dia.
End 1: 1-3/4 in; End 2: 1-3/4 in; End 3: 31/32 in
End 3 Inside Diameter
31/32 in
End 1 Inside Diameter
1 3/4 in
End 3 Outside Diameter
1 5/16 in
End 1 Outside Diameter
2 3/32 in
End 2 Inside Diameter
1 3/4 in
Trunk Height
19 1/2 in
End 2 Outside Diameter
2 3/32 in

Details

Material
EPDM
Color
Black
Type
Branched Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.