
97-05 BUICK/OLDSMOBILE/PONTIAC 3.8L
Mfr # 71951
Zoro # G802151532
product price: $19.79
/eaKey Features
Color
Black
Finish
Black
Material
EPDM
Inside Dia.
1 1/4",1 1/4"
Hose Type
Single I.D. Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71951
Zoro #
G802151532
UPC #
36687076281
Country of Origin
Unknown
Dimensions
Inside Dia.
1 1/4",1 1/4"
Trunk Height
18 in
End 2 Inside Diameter
1 1/4 in
End 1 Inside Diameter
1 1/4 in
Details
Color
Black
Finish
Black
Material
EPDM
Hose Type
Single I.D. Hose
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.