97-05 Chev/Oldsmobile/Pontiac 3.1/3.4L Heater Hose, 87858
Mfr # 87858
Zoro # G6857966
product price: $13.59
/eaKey Features
Material
EPDM
Color
Black
Inside Dia.
5/8",3/4"
End 2 Inside Diameter
3/4 in
End 1 Inside Diameter
5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
87858
Zoro #
G6857966
UPC #
36687663498
Country of Origin
Unknown
Dimensions
Inside Dia.
5/8",3/4"
End 2 Inside Diameter
3/4 in
End 1 Inside Diameter
5/8 in
Trunk Height
10 in
Details
Material
EPDM
Color
Black
Hose Type
Dual I.D. Hose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.