97-07 Chev/Chry/Olds/Pont 2.4/3.1/3.4L Heater Hose, 87763

  • Mfr # 87763

  • Zoro # G8544981


original price: $20.15
3% off
new price: $19.35
/ea

Key Features

Color
Black
Material
EPDM
Inside Dia.
19/32",23/32"
Hose Type
Dual I.D. Hose
End 1 Inside Diameter
19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87763
Zoro #
G8544981
UPC #
36687076878
Country of Origin
Unknown

Dimensions

Inside Dia.
19/32",23/32"
End 1 Inside Diameter
19/32 in
Trunk Height
12 in
End 2 Inside Diameter
23/32 in

Details

Color
Black
Material
EPDM
Hose Type
Dual I.D. Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.