Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

97-07 FORD/MERCURY 3L

  • Mfr # 71936

  • Zoro # G102151454


product price: $33.39
/ea

Key Features

Finish
Black
Material
EPDM
Color
Black
Inside Dia.
1 15/32",1 15/32",23/32"
End 1 Outside Diameter
25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71936
Zoro #
G102151454
UPC #
38244076147
Country of Origin
Unknown

Dimensions

Inside Dia.
1 15/32",1 15/32",23/32"
End 1 Outside Diameter
25/32 in
End 3 Inside Diameter
23/32 in
End 2 Outside Diameter
25/32 in
Trunk Height
15 1/2 in
End 2 Inside Diameter
1 15/32 in
End 1 Inside Diameter
1 15/32 in

Details

Finish
Black
Material
EPDM
Color
Black
Hose Type
Branched Hose

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.