97-08 Chevrolet 5.7/6.0/6.2/7.0L Radiator Hose, 71983
Mfr # 71983
Zoro # G2164389
product price: $21.25
/eaKey Features
Color
Black
Material
EPDM
Type
Dual I.D. Hose
Inside Dia.
End 1: 1-1/4 in; End 2: 1-1/2 in
Trunk Height
17 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71983
Zoro #
G2164389
UPC #
366871457108
Country of Origin
Unknown
Dimensions
Inside Dia.
End 1: 1-1/4 in; End 2: 1-1/2 in
Trunk Height
17 in
End 1 Inside Diameter
1 1/4 in
End 2 Inside Diameter
1 1/2 in
Details
Color
Black
Material
EPDM
Type
Dual I.D. Hose
Contains Protective Sleeve
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.