97-10 Chev/Olds/Pont/Toyota 2.4/3.1/3.4L Radiator Hose, 71947
Mfr # 71947
Zoro # G2131330
product price:Â $19.45
/eaKey Features
Material
EPDM
Color
Black
Type
Single I.D. Hose
Inside Dia.
1-5/16 in
Contains Protective Sleeve
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71947
Zoro #
G2131330
UPC #
38244076246
Country of Origin
Unknown
Dimensions
Inside Dia.
1-5/16 in
End 1 Inside Diameter
1 5/16 in
Trunk Height
14 in
End 2 Inside Diameter
1 5/16 in
Details
Material
EPDM
Color
Black
Type
Single I.D. Hose
Contains Protective Sleeve
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.