97-99 Chev/Oldsmobile/Pontiac 3.4L Heater Hose, 88406
Mfr # 88406
Zoro # G6860766
product price: $20.49
/eaKey Features
Color
Black
Material
EPDM
Inside Dia.
23/32",23/32"
Contains Protective Sleeve
Yes
Hose Type
Single I.D. Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88406
Zoro #
G6860766
UPC #
36687076960
Country of Origin
Unknown
Dimensions
Inside Dia.
23/32",23/32"
End 1 Inside Diameter
23/32 in
Trunk Height
8 in
End 2 Inside Diameter
23/32 in
Details
Color
Black
Material
EPDM
Contains Protective Sleeve
Yes
Hose Type
Single I.D. Hose
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.