98-03 Chevrolet/Gmc/Isuzu 2.2L Radiator Hose, 71965

  • Mfr # 71965

  • Zoro # G2139624


product price: $20.15
/ea

Key Features

Material
EPDM
Color
Black
Type
Single I.D. Hose
Inside Dia.
1-1/4 in
End 1 Inside Diameter
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71965
Zoro #
G2139624
UPC #
366870763972
Country of Origin
Unknown

Dimensions

Inside Dia.
1-1/4 in
End 1 Inside Diameter
1 1/4 in
End 2 Inside Diameter
1 1/4 in
Trunk Height
14 1/2 in

Details

Material
EPDM
Color
Black
Type
Single I.D. Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.