
98-08 Hyundai/Linc 2.7/4.6L
Mfr # 87797
Zoro # G400631108
product price: $15.55
/eaKey Features
Material
EPDM
Color
Black
Inside Dia.
5/8",5/8"
Trunk Height
19 in
Hose Type
Single I.D. Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87797
Zoro #
G400631108
UPC #
36687239273
Country of Origin
Unknown
Dimensions
Inside Dia.
5/8",5/8"
Trunk Height
19 in
End 1 Inside Diameter
5/8 in
End 2 Inside Diameter
5/8 in
Details
Material
EPDM
Color
Black
Hose Type
Single I.D. Hose
Description
98-08 Hyundai/Linc 2.7/4.6L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.