Shop DAYCO
See all product information
Create Account
99-00 Bmw Z3 L6 2.8L/01-02 Bmw Z3 L6 3.0 Radiator Hose, 72791
- Mfr # 72791
- Zoro # G2116673
product price:Â
$
33.55
/ea
Key Features
Color
Black
Material
EPDM
Type
Dual I.D. Hose
Inside Dia.
End 1: 1-1/2 in; End 2: 1-17/32 in
End 1 Outside Diameter
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72791
- Zoro #
- G2116673
- UPC #
- 36687906298
- Country of Origin
- Unknown
- Color
- Black
- Material
- EPDM
- Type
- Dual I.D. Hose
Dimensions
- Inside Dia.
- End 1: 1-1/2 in; End 2: 1-17/32 in
- End 1 Outside Diameter
- 2 in
- End 2 Outside Diameter
- 1 15/16 in
- Trunk Height
- 11 1/2 in
- End 1 Inside Diameter
- 1 1/2 in
- End 2 Inside Diameter
- 1 17/32 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.