Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

99-04 Jeep 4L Radiator Hose, 71993

  • Mfr # 71993

  • Zoro # G2115772


product price: $22.79
/ea

Key Features

Color
Black
Material
EPDM
Type
Single I.D. Hose
Inside Dia.
1-15/32 in
End 2 Inside Diameter
1 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71993
Zoro #
G2115772
UPC #
36687145802
Country of Origin
Unknown

Dimensions

Inside Dia.
1-15/32 in
End 2 Inside Diameter
1 15/32 in
End 1 Inside Diameter
1 15/32 in
Trunk Height
14 in

Details

Color
Black
Material
EPDM
Type
Single I.D. Hose
Contains Protective Sleeve
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.