Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

99-04 Nissan 3.3L Heater Hose, 87787

  • Mfr # 87787

  • Zoro # G6861752


product price: $11.69
/ea

Key Features

Color
Black
Material
EPDM
Inside Dia.
5/8",3/4"
Trunk Height
10 1/2 in
End 2 Inside Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87787
Zoro #
G6861752
UPC #
36687217295
Country of Origin
Unknown

Dimensions

Inside Dia.
5/8",3/4"
Trunk Height
10 1/2 in
End 2 Inside Diameter
3/4 in
End 1 Inside Diameter
5/8 in

Details

Color
Black
Material
EPDM
Contains Protective Sleeve
Yes
Hose Type
Dual I.D. Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.