Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

99-04 VOLVO 2.8/2.9L

  • Mfr # 72117

  • Zoro # G502151504


product price: $17.79
/ea

Key Features

Color
Black
Finish
Black
Material
EPDM
Inside Dia.
1 9/32",1 7/16"
Hose Type
Dual I.D. Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72117
Zoro #
G502151504
UPC #
36687319920
Country of Origin
Unknown

Dimensions

Inside Dia.
1 9/32",1 7/16"
End 2 Inside Diameter
1 7/16 in
Trunk Height
7 3/4 in
End 1 Inside Diameter
1 9/32 in

Details

Color
Black
Finish
Black
Material
EPDM
Hose Type
Dual I.D. Hose

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.