99-05 Ford 5.4/6.8L Radiator Hose, 72027
Mfr # 72027
Zoro # G2111414
product price: $74.99
/eaKey Features
Material
EPDM
Color
Black
Type
Branched Hose
Inside Dia.
End 1: 1-3/4 in; End 2: 1-3/4 in; End 3: 3/4 in; End 4: 3/4 in
End 4 Inside Diameter
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72027
Zoro #
G2111414
UPC #
36687164988
Country of Origin
Unknown
Dimensions
Inside Dia.
End 1: 1-3/4 in; End 2: 1-3/4 in; End 3: 3/4 in; End 4: 3/4 in
End 4 Inside Diameter
3/4 in
End 3 Inside Diameter
3/4 in
End 1 Outside Diameter
2 1/8 in
End 2 Outside Diameter
2 1/8 in
Trunk Height
27 1/2 in
End 1 Inside Diameter
1 3/4 in
End 2 Inside Diameter
1 3/4 in
Details
Material
EPDM
Color
Black
Type
Branched Hose
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.