
99-05 KIA/MAZDA 1.6/1.8L
Mfr # 72105
Zoro # G102151829
product price: $14.35
/eaKey Features
Finish
Black
Color
Black
Material
EPDM
Inside Dia.
1 5/32",1 5/32"
Hose Type
Single I.D. Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72105
Zoro #
G102151829
UPC #
36687320544
Country of Origin
Unknown
Dimensions
Inside Dia.
1 5/32",1 5/32"
Trunk Height
11 in
End 1 Inside Diameter
1 5/32 in
End 2 Inside Diameter
1 5/32 in
Details
Finish
Black
Color
Black
Material
EPDM
Hose Type
Single I.D. Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.