99-06 Cadillac/Chev/Gmc 4.8/5.3/6.0L Heater Hose, 88412
Mfr # 88412
Zoro # G6872359
original price: $43.49
9% off
new price: $39.15
/eaKey Features
Color
Black
Material
EPDM
Inside Dia.
23/32",1",19/32"
End 1 Outside Diameter
1 1/16 in
Hose Type
Branched Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88412
Zoro #
G6872359
UPC #
36687336132
Country of Origin
Unknown
Dimensions
Inside Dia.
23/32",1",19/32"
End 1 Outside Diameter
1 1/16 in
End 2 Inside Diameter
1 in
End 2 Outside Diameter
1 11/32 in
End 1 Inside Diameter
23/32 in
End 3 Inside Diameter
19/32 in
Trunk Height
12 in
End 3 Outside Diameter
1 in
Details
Color
Black
Material
EPDM
Hose Type
Branched Hose
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.