
99-06 HYUNDAI/KIA 2.4/2.5/2.7/3.5L
Mfr # 72100
Zoro # G602151749
product price: $23.49
/eaKey Features
Material
EPDM
Finish
Black
Color
Black
Inside Dia.
1 3/8",1 3/8"
Hose Type
Single I.D. Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72100
Zoro #
G602151749
UPC #
36687320520
Country of Origin
Unknown
Dimensions
Inside Dia.
1 3/8",1 3/8"
End 1 Inside Diameter
1 3/8 in
End 2 Inside Diameter
1 3/8 in
Trunk Height
16 in
Details
Material
EPDM
Finish
Black
Color
Black
Hose Type
Single I.D. Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.