
ATV BELT XTX, DAYCO XTX XTX2279
Mfr # XTX2279
Zoro # G400767609
product price: $184.72
/ea
Free Shipping & Returns
Key Features
Outside Length
1073.150 mm
Top Width
1.260 in
Thickness
.601 in
Maximum Operating Temperature
-37.2 C
Bottom Cog Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XTX2279
Zoro #
G400767609
UPC #
36687909831
Country of Origin
United States
Dimensions
Outside Length
1073.150 mm
Top Width
1.260 in
Thickness
.601 in
Details
Maximum Operating Temperature
-37.2 C
Bottom Cog Type
Round
EBS (Engine Braking System) Belt
Yes
Top Material
Rubber
Top Cog Type
Deep
Angle
26 Degrees
Minimum Operating Temperature
-40 F
Top Cogged
Yes
Description
Outside Circ (in) 42.250 Top Width (in) 1.260 Angle 26 Thickness .601
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.