Auto V-Belt, Industry Number 11A0620
Mfr # 15245
Zoro # G2130055
product price: $12.49
/eaKey Features
Belt Type
V-Belt
Outside Length
25 1/16 in
Top Width
7/16 in
Industry Number
11A0620
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15245
Zoro #
G2130055
UPC #
036687647054
Country of Origin
United States
Dimensions
Outside Length
25 1/16 in
Top Width
7/16 in
Thickness
5/16 in
Effective Length
24 1/2 in
Belt Trade Size
A
Details
Item
Automotive Drive Belt
Belt Type
V-Belt
Industry Number
11A0620
Reinforcing Cord Material
Polyester
Angle
36 Degrees
Number of Bands
0
Resistance Properties
Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Edge Construction
Raw Edge
Belt Style
Cogged
Number of Ribs
0
Description
Automotive V-Belt, Cogged, Outside Length 24.5 In, Top Width 0.44 In, Industry Number 11A0620
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.