Auto V-Belt, Industry Number 13A1245
Mfr # 17490
Zoro # G2512605
product price: $19.99
/eaKey Features
Belt Type
V-Belt
Outside Length
49 9/32 in
Top Width
17/32 in
Industry Number
13A1245
Edge Construction
Raw Edge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17490
Zoro #
G2512605
UPC #
036687648655
Country of Origin
Germany
Dimensions
Outside Length
49 9/32 in
Top Width
17/32 in
Belt Trade Size
A
Effective Length
49 in
Thickness
5/16 in
Details
Item
Automotive Drive Belt
Belt Type
V-Belt
Industry Number
13A1245
Edge Construction
Raw Edge
Angle
36 Degrees
Number of Bands
0
Number of Ribs
0
Reinforcing Cord Material
Polyester
Resistance Properties
Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Belt Style
Cogged
Description
Automotive V-Belt, Cogged, Outside Length 49 In, Top Width 0.53 In, Industry Number 13A1245
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.