Zoro Homepage

Auto V-Belt, Industry Number 15A1015

  • Mfr # 22400

  • Zoro # G1552652


product price: $17.89
/ea

Key Features

Belt Type
V-Belt
Outside Length
40 5/8 in
Top Width
11/16 in
Industry Number
15A1015
Thickness
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22400
Zoro #
G1552652
UPC #
036687649409
Country of Origin
United States

Dimensions

Outside Length
40 5/8 in
Top Width
11/16 in
Thickness
7/16 in
Belt Trade Size
A
Effective Length
40 in

Details

Item
Automotive Drive Belt
Belt Type
V-Belt
Industry Number
15A1015
Resistance Properties
Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Edge Construction
Raw Edge
Belt Style
Cogged
Number of Bands
0
Number of Ribs
0
Reinforcing Cord Material
Polyester
Angle
38 Degrees

Description

Automotive V-Belt, Cogged, Outside Length 40 In, Top Width 0.69 In, Industry Number 15A1015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.