Auto V-Belt, Industry Number 15A1245
Mfr # 22490
Zoro # G1363241
product price: $21.79
/eaKey Features
Belt Type
V-Belt
Outside Length
49 5/8 in
Top Width
11/16 in
Industry Number
15A1245
Belt Trade Size
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22490
Zoro #
G1363241
UPC #
036687649539
Country of Origin
Sweden
Dimensions
Outside Length
49 5/8 in
Top Width
11/16 in
Belt Trade Size
A
Thickness
7/16 in
Effective Length
49 in
Details
Item
Automotive Drive Belt
Belt Type
V-Belt
Industry Number
15A1245
Angle
38 Degrees
Edge Construction
Raw Edge
Reinforcing Cord Material
Polyester
Number of Bands
0
Belt Style
Cogged
Resistance Properties
Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Number of Ribs
0
Description
Automotive V-Belt, Cogged, Outside Length 49 In, Top Width 0.69 In, Industry Number 15A1245
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.