Auto V-Belt, Industry Number 15A1450
Mfr # 22570
Zoro # G2317262
product price: $31.49
/eaKey Features
Belt Type
V-Belt
Outside Length
57 5/8 in
Top Width
11/16 in
Industry Number
15A1450
Belt Style
Cogged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22570
Zoro #
G2317262
UPC #
036687649645
Country of Origin
Mexico
Dimensions
Outside Length
57 5/8 in
Top Width
11/16 in
Belt Trade Size
A
Effective Length
57 in
Thickness
7/16 in
Details
Item
Automotive Drive Belt
Belt Type
V-Belt
Industry Number
15A1450
Belt Style
Cogged
Resistance Properties
Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Number of Ribs
0
Edge Construction
Raw Edge
Number of Bands
0
Angle
38 Degrees
Reinforcing Cord Material
Polyester
Description
Automotive V-Belt, Cogged, Outside Length 57 In, Top Width 0.69 In, Industry Number 15A1450
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.